22 x 22 in. 4 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Brilliant Satin

You last purchased this on
 
Elkay

Gourmet Pacemaker® 22 x 22 in. 4 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Brilliant Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Gourmet Pacemaker® 22 x 22 in. 4 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Brilliant Satin

  • Fast #
  • Part #EPSR22224
  • Item #50186
  • Manufacturer Part #PSR22224
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Type 304 nickel bearing stainless steel; 20-gauge,
  • Bowl size: 19"x16"x7 1/8"
  • Single bowl
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Drain opening: 3 1/2"
  • Bright satin finish
  • Underside is fully undercoated
  • 1 3/4" radius coved corners
  • CABINET SIZE: Minimum cabinet size for this sink is 27".
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Gourmet Pacemaker®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliant Satin
Depth:
7-1/8 in
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
20 ga
Height:
7-1/8 in
IAPMO Listed -:
Yes
Material Type:
304
Number of Bowls:
1
Number of Holes:
4 Hole
Origin:
Domestic
Shape:
Square
Sink Bowl Size:
19 in x 16 in x 7 in
Sink Depth:
7-1/8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
22 in x 22 in