4-Hole 2-Bowl Stainless Steel Kitchen Sink
Pacemaker® 4-Hole 2-Bowl Stainless Steel Kitchen Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- CENTER DRAIN: Drain is conveniently placed in the center of the sink.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- 20-GAUGE STAINLESS STEEL: Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
- CABINET SIZE: Minimum cabinet size for this sink is 27".
- DRAIN OPENING: Sink drain opening measures 2".
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Capacity:
- 5.2 gal
- Collection:
- Pacemaker®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliant Satin
- Depth:
- 6-1/8 in
- Drain Location:
- Center
- Drain Opening:
- 2 in
- Gauge (metal):
- 20 ga
- Hardware Included:
- Yes
- Height:
- 6-1/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Length:
- 23 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Sink Bowl Size:
- 9-1/4 in x 12 in x 6 in
- Sink Bowl Size, Center:
- 9-1/4 in x 12 in x 6 in
- Sink Bowl Size, Right:
- 9-1/4 in x 12 in x 6 in
- Sink Depth:
- 6-1/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 23 in x 17 in
- Style:
- Traditional
- Thickness:
- 0.0351 in
- Width:
- 17 in