DESCRIPTION

Elkay SwirlFlo® Panel Double

E28383C

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Swirlflo™ Drinking Fountains
Collection
SwirlFlo®
Height
31/50 in
Length
38-1/2 in
Origin
Domestic
Package Quantity
1
Side Spray
No
Width
21-1/10 in

Starting at
Call for Pricing
  • QUANTITY