DESCRIPTION

  • For use with bi-level architectural fountains and coolers
  • Size: 12" x 38-1/2"

Elkay Panel Kit and L-Bracket

EACCESS12X385

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Healthcare, Hospitality, Office
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
12 in
Installation Type
Wall Mount
Length
38-1/2 in
Width
31/50 in

Starting at
$229.22
EACH
  • QUANTITY