Plastic Disposer Flange with Basket Strainer and Stopper in Maraschino

You last purchased this on
 
Elkay

Plastic Disposer Flange with Basket Strainer and Stopper in Maraschino

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Plastic Disposer Flange with Basket Strainer and Stopper in Maraschino

  • Fast #
  • Part #ELKQS35MA
  • Item #7361372
  • Manufacturer Part #LKQS35MA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Maraschino Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • POLYMER CONSTRUCTION: Material is fully infused with color, and will not chip or scratch off from daily use.
  • BASKET STRAINER AND STOPPER: Strainer catches food and waste from going down the drain. Use stopper to fill sink with water for washing and soaking.
  • COLOR MATCH: Coordinate your drain to match the color of your Elkay Quartz Classic or Quartz Luxe sink.
  • EASY CLEANING: Wash by hand with a mild detergent and soft cloth; rinse.
  • DRAIN OPENING: For sinks with a 3-1/2" drain opening.
  • CORROSION RESISTANT: Constructed of high-quality material to resist rust and stains, keeping drain looking great for years to come.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Application:
Residential, Multi-Family
CSA Certified:
CSA B125.2
Color Finish Category:
Reds
Color Finish Name:
Maraschino
Diameter:
4-1/2 in
Drain Diameter:
3-1/2 in
Height:
3 in
IAPMO Listed -:
Yes
Length:
4-1/2 in
Material:
Plastic
Material Type:
Polymer
Number of Bowls:
1
Origin:
Global
Product Type:
Disposer Flange, Basket Strainer, Stopper
Side Spray:
No
Sink Installation Type:
Drop-in
Size:
3 in x 4-1/2 in x 4-1/2 in
UL Listed:
No
Weight:
0.4 lb
Width:
4-1/2 in