Elkay 4-1/2 in. Drain Fitting with Basket and Rubber Stopper
ELKS35
Color Finish
SPECIFICATIONS
- ASME Specifications
- ASME A112.18.2
- CSA Certified
- CSA B125.2
- Color Finish
- White
- Color Finish Category
- Whites
- Height
- 3-1/16 in
- Length
- 4-1/2 in
- Material
- Plastic
- Material Type
- Polymer
- Strainer Size
- 4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday