DESCRIPTION

Elkay Plastics 3 in. 2ml Plastic Reclosable Bag in Clear

EF203

Length:

SPECIFICATIONS

Color Finish
Clear
Length
3 in
Material
Plastic
Material Type
LDPE
Width
3 in

Starting at
Call for Pricing
  • QUANTITY