Master™ Brass Channel with Rubber for Ettore Squeegee Handles

Part #E1131  |  Item #6124521

$5.32 EACH

Brand Model Compatibility:

Ettore Squeegee Handles
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Measures 12"

Specifications

Brand Model Compatibility: Ettore Squeegee Handles

Collection: Master™

Length: 12 in

Material: Brass

Product Type: Channel

UL Listed: No