DESCRIPTION

  • 48"

Elkay Poly Tube

E56092C

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Blue
Color Finish Category
Blues
Height
1/4 in
Length
72 in
Material
Plastic
NSF Certified
No
Width
1/4 in

Starting at
$6.09
EACH
  • QUANTITY