Poly Tube in Blue
Poly Tube in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 48"
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Soft Sides™ EDFP217CB, EDFP217RAC, EDFPVR217C and EDFPVR217RAC Fountains
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Height:
- 1/4 in
- Length:
- 72 in
- Material:
- Plastic
- NSF Certified:
- No
- Number of Bowls:
- 1
- Origin:
- Global
- Product Type:
- Tubing
- Side Spray:
- No
- Sink Installation Type:
- Drop-in
- Style:
- Traditional
- Width:
- 1/4 in