Power Adapter for Sensor Faucet

Part #ELK728  |  Item #1680173  |  Manufacturer Part #LK728

$42.25 EACH

Brand Model Compatibility:

Sensor Faucet
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Chrome-plated

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Commercial

Brand Model Compatibility: Sensor Faucet

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Faucet Part Type: Adapter

Origin: Global

Product Type: Replacement Part

Volts: 115V