DESCRIPTION

  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
  • 2.5" MAX THICKNESS: Faucet can be installed in countertops up to 2.5" thick.
  • FULLY ROTATING SPOUT: Spout rotates a full 360 degrees; perfect for use in kitchen islands and bar/prep sinks.
  • Low flow
  • PULL-OUT SPRAY HEAD: Provides extra reach for additional cleaning and rinsing coverage.
  • REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
  • Removable cartridge
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • Solid brass construction

Elkay Avado™ 2.2 gpm Single Lever Handle Pull-Out Kitchen Faucet

ELKAV3041

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Avado™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Type
Lever
Height
11-7/8 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
9-7/8 in
Spout Reach
9-1/8 in
Spout Swivel
360°
Spout Type
Pull-Out
Trim Only
No
WaterSense Labeled
No
Width
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY