No-Hole Undermount Laundry Sink

You last purchased this on
 
Elkay

Pursuit™ No-Hole Undermount Laundry Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Pursuit™ No-Hole Undermount Laundry Sink

  • Fast #
  • Part #EPLAUH141810
  • Item #3642781
  • Manufacturer Part #PLAUH141810
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3-2008
CSA Certified:
CSA B45.4-08
Collection:
Pursuit™
Color Finish Category:
Nickel Tones
Color Finish Name:
Lustrous Highlighted Satin
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
Number of Bowls:
1
Number of Holes:
No Hole
Sink Bowl Size:
14 in x 18 in x 9-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size, Overall:
16-1/2 in x 20-1/2 in x 9-7/8 in