DESCRIPTION

  • Push button assembly Kit for non-ADA coolers

Elkay Push-Button Assembly Kit

E98536C

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Material
Metal, Plastic
Origin
Domestic
Package Quantity
1
Side Spray
No

Starting at
$71.44
EACH
  • QUANTITY