Elkay

Push Button Handle Bubbler in Polished Chrome

Part #ELKVR1141A  |  Manufacturer Part #LKVR1141A

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Size: 3-11/16"
  • Push-button bubbler
  • Self closing
  • Built-in adjustable volume control which controls flow from 20 psi to 105 psi
  • Requires single faucet hole.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61

CSA Certified: CSA B125.1

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Mount: Deck Mount

Handle Type: Push Button

Height: 5-11/16 in

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Holes: 1 Hole

Origin: Global

Package Quantity: 1

Side Spray: No

Spout Type: Fixed

Width: 1-47/50 in