DESCRIPTION

Elkay Push-Button Kit

E92776C

Brand Model Compatibility:

BFC Series Drinking Fountains

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
BFC Series Drinking Fountains
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Metal
NSF Certified
No
Origin
Domestic
Package Quantity
1
Side Spray
No

Starting at
$182.49
EACH
  • QUANTITY