DESCRIPTION

  • Chrome
  • Gooseneck spout
  • Height: 8 1/4"
  • Plastic push lever control

Elkay Push Lever Glass Filler Bar Faucet

ELK1110

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Push Lever
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
8-1/4 in
Spout Reach
3 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No

Starting at
$247.0
EACH
  • QUANTITY