18-1/8 x 18-1/8 in. Drop-in and Undermount Quartz Bar Sink in White

You last purchased this on
 
Elkay

Classic® 18-1/8 x 18-1/8 in. Drop-in and Undermount Quartz Bar Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Classic® 18-1/8 x 18-1/8 in. Drop-in and Undermount Quartz Bar Sink in White

  • Fast #
  • Part #EELG16FBWH0
  • Item #5073545
  • Manufacturer Part #ELG16FBWH0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
  • IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
  • DUAL MOUNT: Versatile design allows the sink to be installed as a drop-in or undermount.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • WHITE: Subtle gray flecking adds a contemporary twist and warmth to this timeless classic.
  • CABINET SIZE: Minimum cabinet size for this sink is 21".
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
Basin Depth:
7-1/2 in
Basin Length:
15-1/2 in
Basin Width:
15-1/2 in
CSA Certified:
CSA B45.5
Capacity:
5.4 gal
Collection:
Classic®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7-1/2 in
Drain Diameter:
3-1/2 in
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Faucet Included:
No
Height:
7-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in, Undermount
Length:
18-151/1000 in
Material:
Stone
Material Type:
Quartz
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Overflow Included:
No
Shape:
Round
Side Spray:
No
Sink Bowl Size:
15-1/2 in x 15-1/2 in x 7-62/125 in
Sink Depth:
7-1/2 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Quartz
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18-1/8 in x 18-1/8 in
Style:
Traditional
Weight:
15 lb
Width:
18-151/1000 in