33 x 20-11/16 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Greystone
Quartz Classic® 33 x 20-11/16 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Greystone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
- IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
- GREYSTONE: Metallic flecking adds character to this light and contemporary gray.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- Application:
- Residential
- Basin Depth:
- 9 in
- CSA Certified:
- CSA B45.5
- Capacity:
- 16.4 gal
- Collection:
- Quartz Classic®
- Color Finish Category:
- Greys
- Color Finish Name:
- Greystone
- Drain Diameter:
- 3-1/2 in
- Drain Included:
- No
- Drain Location:
- Rear Right, Rear Left
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- No
- Hardware Included:
- Yes
- Height:
- 9 in
- IAPMO Listed -:
- Yes
- Length:
- 33 in
- Material Type:
- Quartz
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Overflow Included:
- No
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size, Center:
- 18-77/250 in x 18-1/2 in x 9 in
- Sink Bowl Size, Left:
- 11-15/16 in x 15 in x 7 in
- Sink Bowl Size, Right:
- 18-5/16 in x 18-1/2 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 20-11/16 in
- Style:
- Traditional
- Weight:
- 41 lb
- Width:
- 20-709/1000 in