Quartz Classic® 33 x 22 in. 1-Hole Composite Double Bowl Undermount Kitchen Sink in Black

Part #EELGHU3322RBK0FC  |  Item #8846549  |  Manufacturer Part #ELGHU3322RBK0FC

Color/Finish: Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • AQUA DIVIDE: Low center divider allows pan handles to extend over center and makes it easy to wash large items, like baking sheets, over both bowls.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
  • IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
  • BLACK: A bold and sleek statement.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • KIT INCLUDES: ELGHU3322R sink, LK6000CR faucet, LKOBG1618SS bottom grid, LKOBG1115SS bottom grid, LKQD35BK drain, LKQS35BK drain, LKCLKIT cleaning kit.

Specifications

ADA Compliant: Yes

ASME Specifications: [ASME A112.18.1, ASME A112.18.2]

Basin Depth: 10 in

Basin Length: 30-5/16 in

Basin Width: 18-1/8 in

CSA Certified: [CSA B125.1, CSA B125.2, CSA B45.5]

Capacity: 19.5 gal

Cartridge Type: Ceramic Disc

Collection: Quartz Classic®

Color Finish: Black

Color Finish Category: Blacks

Deck Plate Included: No

Drain Diameter: 3-1/2 in

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 15-1/4 in

Faucet Included: Yes

Faucet Material: Brass

Flow Rate: 1.5 gpm

Handle Type: Lever

Hardware Included: Yes

Height: 10 in

IAPMO Listed: Yes

Length: 33 in

Material Type: Quartz

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number Of Bowls: 2

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Overall Sink Size: 33 in x 22 in

Product Type: [Kitchen Sink, Kitchen Faucet, Grid, Drain, Cleaning Kit]

Right Bowl Size: 13-1/8 in x 16-5/8 in x 10 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size Left: 17-3/16 in x 19-5/16 in x 10 in

Sink Depth: 10 in

Sink Installation Type: Undermount

Sink Material: Composite

Sink Size Range: 30 in - 35 in

Spout Height: 7-3/8 in

Spout Reach: 9 in

Spout Swivel: 360°

Spout Type: Swivel

Style: Transitional

Weight: 48

Width: 22 in