• Cart

DESCRIPTION

  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Easy to clean and stain resistant: washes clean with soapy water
  • GREIGE: Can’t decide between gray and beige – go Greige!
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • Hygiene protection: ultrafine, nonporous structure means food and liquid won't stick to surface, which prevents the spreading of bacteria
  • Impact, heat and scratch resistant: molded from fine quartz sand to resist banging, chipping and scratches
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • QUIET: Material is naturally sound-deadening to minimizes sound and vibration for a quieter time at the sink.

Elkay Quartz Classic® 9-1/2 in. 5-Hole 1-Bowl Top Mount Kitchen Sink in Greige

EELG2522GR0

Color Finish

Greige

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bowl Size Single Or Left
22-1/4 in x 16-3/8 in x 9-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Capacity
13.2 gal
Collection
Quartz Classic®
Color Finish
Greige
Color Finish Category
Greys
Depth
9-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
5 Hole
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Composite
Material Type
Quartz
Number Of Bowls
1
Origin
Global
Overall Sink Size
25 in x 22 in
Shape
Rectangular
Side Spray
No
Sink Size Range
20 in - 25 in

$409.18
EACH

(Pricing is for Greige)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment