33 x 22 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Caviar

You last purchased this on
 
Elkay

Quartz Luxe® 33 x 22 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Caviar

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Quartz Luxe® 33 x 22 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Caviar

  • Fast #
  • Part #EELXHU3322RCA0
  • Item #7273664
  • Manufacturer Part #ELXHU3322RCA0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Caviar Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • CAVIAR: Complement or contrast your counters with this deep black hue.
  • AQUA DIVIDE: Low center divider allows pan handles to extend over center and makes it easy to wash large items, like baking sheets, over both bowls.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • HYGIENE PROTECTION: Rounded, microfine quartz particles allow for an ultrasmooth, nonporous surface that resists bacteria, dirt, food and stains.
  • RICH COLOR, HEAT SAFE, EASY CLEAN: Match sink to your décor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
Application:
Residential
Basin Depth:
10 in
Basin Length:
30-5/16 in
Basin Width:
19-5/16 in
CSA Certified:
CSA B45.5
Capacity:
19.5 gal
Collection:
Quartz Luxe®
Color Finish Category:
Blacks
Color Finish Name:
Caviar
Depth:
10 in
Drain Diameter:
3-1/2 in
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Hardware Included:
Yes
Height:
10 in
IAPMO Listed -:
Yes
Length:
33 in
Material Type:
Quartz
NSF Certified:
No
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size, Center:
13-123/1000 in x 16-127/200 in x 10 in
Sink Bowl Size, Left:
17-3/16 in x 19-5/16 in x 10 in
Sink Bowl Size, Right:
13-1/8 in x 16-5/8 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Undermount
Sink Material:
Composite
Sink Size Range:
31 in - 35 in
Style:
Traditional
Weight:
35 lb
Width:
22 in