DESCRIPTION

  • AQUA DIVIDE: Low center divider allows pan handles to extend over center and makes it easy to wash large items, like baking sheets, over both bowls.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • SUPERIOR STRENGTH: Organic fibers offer extra impact resistance; fiberglass mat molded onto underside of the sink reinforces the most used work zone.
  • RICH COLOR, HEAT SAFE, EASY CLEAN: Match sink to your décor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
  • PARCHMENT: Add a subtle whisper of character to your décor with this cream color.
  • HYGIENE PROTECTION: Microfine quartz material is nonporous; ultra smooth surface repels dirt, food, liquid and stains; prevents the spread of bacteria.
  • QUIET: Material is naturally sound-deadening to minimizes sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.

Elkay Quartz Luxe® 2-Bowl Undermount Kitchen Sink in Parchment (Less Hole)

EELXDULB3322PA0

Manufacturer Part #: ELXDULB3322PA0

Color/Finish

Parchment

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CSA Certified
CSA B45.5
Capacity
18.4 gal
Center Bowl Size
15-17/100 in x 16-771/1000 in x 10 in
Collection
Quartz Luxe®
Depth
10 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Height
10 in
IAPMO Listed
Yes
Number Of Bowls
2
Number of Holes
No Hole
Origin
Global
Right Bowl Size
15-3/16 in x 16-3/4 in x 10 in
Shape
Rectangular
Side Spray
No
Sink Bowl Size
15-3/16 in x 16-3/4 in x 10 in
Sink Installation Type
Undermount
Sink Material
Composite
Sink Size Range
31 in - 35 in
Width
19 in

Print