Quartz Luxe® 25 x 22 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Caviar

Part #EELXSU2522CA0  |  Item #7273552  |  Manufacturer Part #ELXSU2522CA0

Color/Finish: Caviar

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • CAVIAR: Complement or contrast your counters with this deep black hue.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • RICH COLOR, HEAT SAFE, EASY CLEAN: Match sink to your décor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
  • HYGIENE PROTECTION: Rounded, microfine quartz particles allow for an ultrasmooth, nonporous surface that resists bacteria, dirt, food and stains.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 30".

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124

Application: Residential

Basin Depth: 8-1/2 in

Basin Length: 22-119/500 in

Basin Width: 19-119/500 in

CSA Certified: CSA B45.5

Capacity: 12.6 gal

Collection: Quartz Luxe®

Color Finish: Caviar

Color Finish Category: Blacks

Depth: 8-1/2 in

Drain Diameter: 3-1/2 in

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Faucet Included: No

Hardware Included: Yes

Height: 8-1/2 in

IAPMO Listed: Yes

Length: 25 in

Material: Stone

Material Type: Quartz

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 25 in x 22 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size: 22-1/4 in x 19-1/4 in x 8-1/2 in

Sink Depth: 8-1/2 in

Sink Installation Type: Undermount

Sink Material: Composite

Sink Size Range: 20 in - 25 in

Style: Traditional

Weight: 26

Width: 22 in