33 in. Undermount Quartz Composite Single Bowl Workstation Kitchen Sink in Silvermist
Quartz Luxe 33 in. Undermount Quartz Composite Single Bowl Workstation Kitchen Sink in Silvermist
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- SILVERMIST: As enchanted as the elements, this silvery gray screams gorgeous!
- SECURE LEDGE: Exclusive SurePrep™ accessory ledge makes sure cutting board won’t budge while you’re using it
- ACCESSORY SHELF: Keep clutter out of view with exclusive ledge and shelf that holds cleaning tools, brushes and more
- WORKSTATION SINK: Slide accessories along built-in ledge to optimize your workspace; go from meal prep to clean up in seconds
- SUPERIOR STRENGTH: Made of natural quartz sand, the hardest component of granite, these durable sinks are impact resistant to your toughest tasks
- QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink
- EASY TO CLEAN: Rounded, microfine quartz particles provide an ultrasmooth, nonporous surface that resists dirt, food and stains; wash with a damp cloth and soapy water
- RICH COLOR AND HEAT SAFE: Vibrant color won't fade; sink is heat safe to 535°F
- SUSTAINABLY MADE: Sink is crafted from approximately 99% natural, renewable, or recycled raw materials
- CABINET SIZE: 36" minimum custom cabinet required for proper installation
Specifications
- ADA Compliant:
- No
- Collection:
- Quartz Luxe
- Color Finish Category:
- Greys
- Color Finish Name:
- Silvermist
- Drain Location:
- Center, Left
- Faucet Included:
- No
- Length:
- 33 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Depth:
- 9-12/25 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Quartz
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 19 in
- Type:
- EELXRU13322WSM0
- UPC:
- 094902165714
- Width:
- 19 in