Elkay

Quartz Luxe® 33 x 22 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Maraschino

Part #EELXHU3322RMA0  |  Manufacturer Part #ELXHU3322RMA0

Color/Finish: Maraschino

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • AQUA DIVIDE: Low center divider allows pan handles to extend over center and makes it easy to wash large items, like baking sheets, over both bowls.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • MARASCHINO: Vibrant red makes every day a celebration.
  • RICH COLOR, HEAT SAFE, EASY CLEAN: Match sink to your décor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
  • HYGIENE PROTECTION: Microfine quartz material is nonporous; ultrasmooth surface repels dirt, food, liquid and stains; prevents the spread of bacteria.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 36".

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124

Application: Residential

CSA Certified: CSA B45.5

Capacity: 19.5 gal

Collection: Quartz Luxe®

Color Finish: Maraschino

Color Finish Category: Reds

Depth: 10 in

Drain Location: [Rear Center, Rear Center]

Drain Opening: 3-1/2 in

Height: 10 in

IAPMO Listed: Yes

Length: 33 in

Material Type: Quartz

NSF Certified: No

Number Of Bowls: 2

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 33 in x 22 in

Right Bowl Size: 13-1/8 in x 16-5/8 in x 10 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size Left: 17-3/16 in x 19-5/16 in x 10 in

Sink Installation Type: Undermount

Sink Material: Composite

Sink Size Range: 31 in - 35 in

Width: 22 in