This product requires certification to purchase.

45 in. Undermount Quartz Double Bowl Workstation Kitchen Sink in Arctic Fox

Elkay

Quartz Luxe® 45 in. Undermount Quartz Double Bowl Workstation Kitchen Sink in Arctic Fox

  • Fast #
  • Part #EELXULB4522WFX0
  • Item #14232089
  • Manufacturer Part #ELXULB4522WFX0
5 out of 5 Customer Rating
Brand image
Elkay

Quartz Luxe® 45 in. Undermount Quartz Double Bowl Workstation Kitchen Sink in Arctic Fox

  • Fast #
  • Part #EELXULB4522WFX0
  • Item #14232089
  • Manufacturer Part #ELXULB4522WFX0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Workstation sink includes integrated ledges for sliding accessories across the sink. SurePrep™ step-down ledge securely holds accessories in place during food preparation. Aqua Divide® low-profile divider allows large cookware to be placed flat across both bowls.
  • Perfect Drain® provides a seamless installation, while the durable nonporous quartz composite surface resists stains, buildup, scratches, heat, and fading.
  • Includes integrated accessory shelf, bottom grids, cutting boards, drying racks, colander, drains, and installation kit.
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-5/8 in
Length
45 in
Sink Bowl Size, Left
16-9/16 in x 17-1/16 in x 9-1/2 in
Sink Bowl Size, Right
24-1/8 in x 17-1/16 in x 9-5/8 in
Sink Depth
11 in
Sink Size Range
Greater than 36 in
Width
22 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Quartz Luxe®
Color Finish Category
Whites
Color Finish Name
Arctic Fox
Drain Location
Center
Number of Bowls
2
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Quartz
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.2
CSA Certified
CSA B45.8, CSA B125.2
IAPMO Listed
Yes
Type
EELXULB4522WFX0
UPC
094902175997