QUARTZ PERFECT DRAIN BASKET STRAINER ONLY - BISQUE

You last purchased this on
 
Elkay

Quartz QUARTZ PERFECT DRAIN BASKET STRAINER ONLY - BISQUE

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Quartz QUARTZ PERFECT DRAIN BASKET STRAINER ONLY - BISQUE

  • Fast #
  • Part #ELKPDQSBQ
  • Item #8230105
  • Manufacturer Part #LKPDQSBQ
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • POLYMER: Material is infused with color, and will not chip or scratch off from daily use.
  • BASKET STRAINER AND STOPPER: Strainer catches food and waste from going down the drain. Use stopper to fill sink with water for washing and soaking.
  • COLOR MATCH: Coordinate your drain to match the color of your Elkay Quartz Classic or Quartz Luxe sink.
  • EASY CLEANING: Wash by hand with a mild detergent and soft cloth; rinse.
  • DURABLE: Corrosion resistant for long-lasting durability.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Application:
Schools, Universities, Hospitality, Gym, Office Buildings, Healthcare Settings, Government, Municipal, Public Facilities
CSA Certified:
CSA B125.2
Collection:
Quartz
Color Finish Category:
Neutrals
Color Finish Name:
Bisque
Diameter:
4-1/8 in
Drain Diameter:
3-1/2 in
Height:
3-63/1000 in
Length:
4-1/8 in
Material:
Plastic
Material Type:
Polymer
Origin:
Global
Product Type:
Accessory
Side Spray:
No
Type:
ELKPDQSBQ
Volts:
115V
Watts:
920 W
Weight:
0.2 lb
Width:
4-1/8 in