DESCRIPTION

  • Diameter: 1.06"
  • Length: 1.64"
  • Water cooler replacement part

Elkay Regulator Assembly

E60290C

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Push Button Bubbler Heads
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
1-31/500 in
Length
1-16/25 in
Material
Metal, Plastic, Rubber
NSF Certified
No
Origin
Global
Package Quantity
1
Side Spray
No
Width
1-31/500 in

Starting at
$53.46
EACH
  • QUANTITY