Regulator Assembly Stainless Steel
Regulator Assembly Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Length: 1.64"
- Diameter: 1.06"
- Water cooler replacement part
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Push Button Bubbler Heads
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Black/Silver
- Height:
- 1-31/500 in
- Length:
- 1-16/25 in
- Material:
- Metal, Plastic, Rubber
- NSF Certified:
- No
- Number of Bowls:
- 1
- Origin:
- Global
- Product Type:
- Regulator
- Side Spray:
- No
- Sink Installation Type:
- Drop-in
- Style:
- Traditional
- Width:
- 1-31/500 in