Elkay

Regulator Hex Nut in Silver

Part #E40169C  |  Manufacturer Part #40169C

Color/Finish: Silver

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Silver

Color Finish Category: Silver Tones

Material: Metal

Origin: Domestic

Package Quantity: 1

Side Spray: No