Regulator Kit
Regulator Kit
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Stainless steel construction withstands abusive environments and resists stains.
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- HRF, WM, S300, S500, S1000, FD, OVL, HOF, HAC, HTV, HVR, VRC, EFA, EFHA, EMABF, EHFSA, EFW, LMABF, LFAE, EZ, LZ, and HEW Water Coolers
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Metal, Plastic
- Number of Bowls:
- 2
- Origin:
- Domestic
- Product Type:
- Housing
- Side Spray:
- No
- Sink Installation Type:
- Drop-in
- Style:
- Traditional