DESCRIPTION

Elkay Regulator Mounting Bracket

E23003C

Length:

SPECIFICATIONS

ADA Compliant
No
Height
2-1/4 in
Length
2-7/8 in
Material
Galvanized Steel
Origin
Domestic
Package Quantity
1
Side Spray
No
Width
1-71/100 in

Starting at
Call for Pricing
  • QUANTITY