DESCRIPTION

  • Allows flexible installation location of refrigeration up to 15' from dispensing location
  • Converts any drinking fountain into a water cooler
  • Fully enclosed for safe mounting anywhere
  • Ideal for permanently wired applications
  • Provides cool water for most two station applications
  • Rated for indoor use

Elkay Soft Sides® Remote Water Chiller

EECH8

Flow Rate:

8 gph

SPECIFICATIONS

ADA Compliant
No
AMP
5
CSA Certified
CSA C22.2 No. 120
Collection
Soft Sides®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
12-3/4 in
Flow Rate
8 gph
Height
17-3/8 in
Lead Law Compliant
Yes
Length
13-1/4 in
Material
Galvanized Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Package Quantity
1
Side Spray
No
UL Listed
Yes
Volts
115V
Watts
370
Width
10-1/4 in

Starting at
$917.28
EACH
  • QUANTITY