Plastic Disposer Flange Fitting in Glacier White
Plastic Disposer Flange Fitting in Glacier White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flange snaps over most popular disposers.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Application:
- Residential, Multi-Family
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Whites
- Color Finish Name:
- Glacier White
- Diameter:
- 4-1/2 in
- Height:
- 1-5/8 in
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- Material:
- Plastic
- Material Type:
- Polymer
- Origin:
- Global
- Product Type:
- Disposer Flange Fitting
- Side Spray:
- No
- Size:
- 1-5/8 in x 4-1/2 in x 4-1/2 in
- Strainer Size:
- 3-1/2 in
- Width:
- 4-1/2 in