DESCRIPTION

  • Designed to remove lead particles and chlorine. Also reduces odors and discoloration from incoming water.
  • Equipped with Quick-Disconnect, 1/4 turn installation, as well as automatic inlet shutoff valve that closes when filter is removed.
  • Filter should be replaced every 3,000 gallons or 1 year after installation
  • Spun Polypropylene prefilter mesh to prevent large, coarse sediment and particles from entering and clogging filter media.

Elkay Replacement Filter

E51300C12PK

Brand Model Compatibility:

EZH2O® Bottle Filling Station

SPECIFICATIONS

ADA Compliant
No
Application
Healthcare, Hospitality, Office
Brand Model Compatibility
EZH2O® Bottle Filling Station
CARB OTC LEED Compliant
No
GSA Approved
No
Height
12-1/2 in
IAPMO Listed
No
Length
3-1/4 in
NSF Certified
Yes
NSF Specifications
NSF 42, NSF 53
Package Quantity
12
Width
3-1/4 in

Starting at
$1134.23
EACH
  • QUANTITY