• Cart

DESCRIPTION

  • Designed to remove lead particles and chlorine. Also reduces odors and discoloration from incoming water.
  • Equipped with Quick-Disconnect, 1/4 turn installation, as well as automatic inlet shutoff valve that closes when filter is removed.
  • Filter is certified to NSF 42 and 53 for lead, particulate class 1, chlorine, taste and odor reduction.
  • Filter should be replaced every 3,000 gallons or 1 year after installation
  • Spun Polypropylene pre-filter mesh to prevent large, coarse sediment and particles from entering and clogging filter media.

Elkay Replacement Filter for Elkay EZH2O Bottle Filling Station

E51300C12PK

Brand Model Compatibility:

EZH2O® Bottle Filling Station

SPECIFICATIONS

ADA Compliant
No
Application
Healthcare, Hospitality, Office
Brand Model Compatibility
EZH2O® Bottle Filling Station
GSA Approved
No
Height
12-1/2 in
IAPMO Listed
No
Length
3-1/4 in
NSF Certified
Yes
NSF Specifications
NSF 42, NSF 53
Origin
Domestic
Package Quantity
12
Side Spray
No
Width
3-1/4 in

$1134.23
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment