DESCRIPTION

  • Fits only undermount sinks with minimum 1/2" reveal
  • High impact polymer and durable hardwood construction

Elkay Reversible Cutting Braided

ECBR1316

Length:

SPECIFICATIONS

Dishwasher Safe
No
IsAcceptableImage
Length
14-1/2 in
Material
Plastic
Width
11-1/4 in

Starting at
$126.42
EACH
  • QUANTITY