DESCRIPTION

  • Corrosion resistant: constructed of solid stainless steel to resist corrosion
  • Custom sized: baskets are sized to fit specific Elkay sinks
  • Dishwasher safe: fits inside the dishwasher for convenient cleaning
  • Includes removable stainless steel dish rack for air drying dishes
  • Specially designed feet protect sink bottom to keep it looking great

Elkay Crosstown™ Rinsing Basket

ELKFRB1116SS

Color Finish

 

SPECIFICATIONS

Collection
Crosstown™
Color Finish
Stainless Steel
Height
1-1/8 in
Length
10-1/2 in
Material
Stainless Steel
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$165.12
EACH
  • QUANTITY