DESCRIPTION

  • Black vinyl feet, removable dish rack
  • Dishwasher safe: fits inside the dishwasher for convenient cleaning
  • Fits bowl size: 21" x 15-3/4"
  • High quality stainless steel

Elkay Rinsing Basket

ELKWRB2115

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Dishwasher Safe
Yes
GSA Approved
No
Height
7 in
IAPMO Listed
No
Length
14-3/4 in
Material
Stainless Steel
Width
20 in

Starting at
Call for Pricing
  • QUANTITY