DESCRIPTION

  • Black vinyl feet
  • Corrosion resistant: constructed of solid stainless steel to resist corrosion
  • Dishwasher safe: fits inside the dishwasher for convenient cleaning
  • Includes removable stainless steel dish rack for air drying dishes
  • Specially designed feet protect sink bottom to keep it looking great

Elkay Rinsing Basket

ELKWRB715SS

Length:

SPECIFICATIONS

Color Finish
Polished Stainless Steel
Color Finish Category
Stainless Steel
Height
7 in
Length
12 in
Material
Stainless Steel
Width
5-1/2 in

Starting at
$129.86
EACH
  • QUANTITY