Rubber O-Ring
Rubber O-Ring
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- EZ, LZ, EDFP214, EDFP217, and EDFPB, EDFP19C Water Coolers
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, Black
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Number of Bowls:
- 1
- Origin:
- Global
- Product Type:
- Replacement Part
- Side Spray:
- No
- Sink Installation Type:
- Drop-in
- Style:
- Traditional