DESCRIPTION

  • 1-5/8" O.D.with up to 1" adjustable bullet-shaped stainless steel feet.
  • 14" deep compartments.
  • 3-1/2" drain opening.
  • 8" high, full-length backsplash with 45-degree slope to resist grime.
  • Bowl Size: 24" x 24" x 14"
  • Drainboard and sink compartments pitched to drain.
  • Gauge of metal: 14; Stainless steel
  • Sink polished to a uniform lustrous satin finish.
  • Sink supported on (4) LK251 stainless steel adjustable tubular legs.
  • Sturdibilt®

Elkay Sturdibilt® Scullery Sink

ESS8124L2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Utility
Bowl Size Single Or Left
24 in x 24 in x 14 in
CSA Certified
CSA B45.4
Collection
Sturdibilt®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
2 Hole
Installation Type
Floor Mount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Origin
Global
Overall Sink Size
49-1/2 in x 27-1/2 in
Package Quantity
1
Side Spray
No

Starting at
Call for Pricing
  • QUANTITY