DESCRIPTION

  • 14 gauge type 304 Nickel bearing Stainless Steel
  • Compartment size: 24" x 24" x 14"
  • Drain opening: 3 1/2"
  • Lustrous highlighted satin finish
  • Recommended accessories: LK18, LK18B, LK35, LK372, LK273 or LK24RT
  • Single compartment
  • Square corner

Elkay Sturdibilt® Scullery Sink

ESS8124R2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
24 in x 24 in x 14 in
CSA Certified
CSA B45.4
Collection
Sturdibilt®
Color Finish
Satin
Color Finish Category
Silver Tones
Drain Opening
3-1/2 in
Faucet Installation
2 Hole
Installation Type
Floor Mount
Material
Stainless Steel
Material Type
304L
Overall Sink Size
49-1/2 in x 27-1/2 in x 14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY