DESCRIPTION

  • 3-1/2" drain opening centered in each compartment.
  • 8" high, full-length, sloped backsplash resists grime and is 2" thick to allow for plumbing.
  • Channel rim design with 2" apron, slanting sanitary turn under and inward sloping rim to minimize spillage.
  • Drainboard and sink compartments pitched to drain.
  • Gauge of metal: 14; Stainless steel
  • Holes: 4
  • Sink polished to a uniform lustrous satin finish.
  • Stainless steel tubular legs, 1-5⁄8" O.D.with up to 1" adjustable, bullet-shaped stainless steel feet.
  • Weldbilt®

Elkay Weldbilt® Scullery Sink

EWNSF8345LR4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Food Service
Bowl Size Single Or Left
15 in x 24 in x 14 in
CSA Certified
CSA B45.4
Center Bowl Size
15 in x 24 in x 14 in
Collection
Weldbilt®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
14 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
4 Hole
Installation Type
Floor Mount
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304L
NSF Certified
Yes
NSF Specifications
NSF 2
Number Of Bowls
3
Origin
Global
Overall Sink Size
93 in x 27-1/2 in
Package Quantity
1
Right Bowl Size
15 in x 24 in x 14 in
Side Spray
No

Starting at
Call for Pricing
  • QUANTITY