DESCRIPTION

Elkay Weldbilt® Scullery Sink

EWNSF8354

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
15 in x 24 in x 14 in
CSA Certified
CSA B45.4
Collection
Weldbilt®
Color Finish
Satin
Color Finish Category
Silver Tones
Faucet Installation
4 Hole
Installation Type
Floor Mount
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304L
Overall Sink Size
57 in x 27-1/2 in x 14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY