Self- Contained Bi- Level Wall- Mount Non Refridgerated Drinking Fountain Grey

You last purchased this on
 
Elkay

Flexi-Guard® Self- Contained Bi- Level Wall- Mount Non Refridgerated Drinking Fountain Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Flexi-Guard® Self- Contained Bi- Level Wall- Mount Non Refridgerated Drinking Fountain Grey

  • Fast #
  • Part #EEMABFTLDDLC
  • Item #3156510
  • Manufacturer Part #EMABFTLDDLC
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Light Grey Granite Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mechanical bubbler push bars continue to provide water when electrical service is interrupted.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Classic design fits well in all building designs.
  • Rated for indoor use.
  • No electricity required.
  • Vinyl clad finish is durable and attractive.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Antimicrobial:
Yes
Application:
Schools, Universities, Hospitality, Gym, Office Buildings, Healthcare Settings, Government, Municipal, Public Facilities
Built-In Water Filter:
No
CSA Certified:
CSA B45.4
Collection:
Flexi-Guard®
Color Finish Category:
Greys
Color Finish Name:
Light Grey Granite
Depth:
18-5/8 in
Flow Rate:
0.13 gpm
Gauge (metal):
18 ga
Height:
27-3/16 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
36-1/4 in
Material:
Stainless Steel
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Product Type:
Cooler
Self Contained Refrigerant:
No
Side Spray:
No
Type:
EEMABFTLDDLC
UL Listed:
Yes
Water Outlet Connection Size:
1-1/2 in
Weight:
72 lb
Width:
36-1/4 in