DESCRIPTION

  • ADA Compliant
  • Bowl depth: 4"
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Eighteen gauge Stainless Steel
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Single bowl
  • This Elkay product is proudly made in the USA.
  • Three hole faucet installation
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

Elkay Lustertone® Drop-In and Topmount Service Sink

ELRAD252140

Faucet Installation:

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
General Use
Bowl Size Single Or Left
21 in x 15-3/4 in x 3-7/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Lustertone®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
4 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
NSF Certified
No
Number Of Bowls
1
Overall Sink Size
25 in x 21-1/4 in
Sink Size Range
20 in - 25 in

Starting at
Call for Pricing
  • QUANTITY