DESCRIPTION

  • Replacement ceramic cartridge - Hot.

Elkay Short Stem Hot Ceramic Cartridge

E45924C

Height:

2-1/4 in

SPECIFICATIONS

ADA Compliant
No
Application
Classroom, Healthcare, Hospitality, Office
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic
GSA Approved
No
Height
2-1/4 in
IAPMO Listed
No
Length
15/16 in
Material
Brass
Origin
Global
Package Quantity
1
Side Spray
No
Width
93/100 in

Starting at
$26.73
EACH
  • QUANTITY