DESCRIPTION

Elkay Sided Push

E51565C

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Grey
Color Finish Category
Greys
Height
1-7/50 in
Length
4-423/1000 in
Material
Plastic
NSF Certified
No
Origin
Domestic
Package Quantity
1
Side Spray
No
Width
1-1/2 in

Starting at
Call for Pricing
  • QUANTITY